Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02226876

2' x 1-1/2" Polyurethane Rod Shore 40 A, -0/+0.025 Tolerance
MI ITEM #11672476
MFR #02226876

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
02226876 02226876 1-1/2"X24" 40 DURO POL

Specifications

  • Material
    Polyurethane
  • Diameter
    1-1/2 in
  • Length
    2 ft, 24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text