Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02227072

2' x 2-3/4" Polyurethane Rod Shore 40 A, -0/+0.025 Tolerance
MI ITEM #11672495
MFR #02227072

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
02227072 02227072 2-3/4"X24" 40 DURO POL

Specifications

  • Material
    Polyurethane
  • Diameter
    2-3/4 in
  • Length
    2 ft, 24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text