1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
02227080
1' x 2-3/4" Polyurethane Rod Shore 40 A, -0/+0.025 Tolerance
MI ITEM #
11672496
MFR #
02227080
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Rods and Discs
Made in USA 02227080
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
02227080
1' x 2-3/4" Polyurethane Rod Shore 40 A, -0/+0.025 Tolerance
MI ITEM #
11672496
MFR #
02227080
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
02227080 02227080 2-3/4"X12" 40 DURO POL
Specifications
Material
Polyurethane
Diameter
2-3/4 in
Length
1 ft, 12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought