1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
02227957
2' x 3/4" Polyurethane Rod Shore 60 A, -0/+0.025 Tolerance
MI ITEM #
11672583
MFR #
02227957
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Rods and Discs
Made in USA 02227957
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
02227957
2' x 3/4" Polyurethane Rod Shore 60 A, -0/+0.025 Tolerance
MI ITEM #
11672583
MFR #
02227957
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
02227957 02227957 3/4"X24" 60 DURO POLYU
Specifications
Material
Polyurethane
Diameter
3/4 in
Length
2 ft, 24 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought