1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
02228443
2' x 3/8" Black Polyurethane Rod Shore 30 A, -0/+0.025 Tolerance
Mi Item #
11672632
MFR #
02228443
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Rods and Discs
Made in USA 02228443
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
02228443
2' x 3/8" Black Polyurethane Rod Shore 30 A, -0/+0.025 Tolerance
Mi Item #
11672632
MFR #
02228443
Mfr description
02228443 02228443 3/8"X24" 30 DURO BLK P
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
3/8 in
Length
2 ft, 24 in
Details
Color
Black
Material
Polyurethane
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items