Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02228997

3' x 3" Black Polyurethane Rod Shore 30 A, -0/+0.025 Tolerance
MI ITEM #11672687
MFR #02228997

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
02228997 02228997 3"X36" 30 DURO BLK POL

Specifications

  • Material
    Polyurethane
  • Diameter
    3 in
  • Length
    3 ft, 36 in
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text