Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02229482

2' x 2" Black Polyurethane Rod Shore 40 A, -0/+0.025 Tolerance
MI ITEM #11672736
MFR #02229482

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
02229482 02229482 2"X24" 40 DURO BLK POL

Specifications

  • Material
    Polyurethane
  • Diameter
    2 in
  • Length
    2 ft, 24 in
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text