Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02229763

2' x 1/2" Black Polyurethane Rod Shore 50 A, -0/+0.025 Tolerance
MI ITEM #11672764
MFR #02229763

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
02229763 02229763 1/2"X24" 50 DURO BLK P

Specifications

  • Material
    Polyurethane
  • Diameter
    1/2 in
  • Length
    2 ft, 24 in
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text