1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
02230548
3' x 1" Black Polyurethane Rod Shore 60 A, -0/+0.025 Tolerance
MI ITEM #
11672842
MFR #
02230548
List Price
$109.95
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Plastics
Plastic Rods and Discs
Made in USA 02230548
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
02230548
3' x 1" Black Polyurethane Rod Shore 60 A, -0/+0.025 Tolerance
MI ITEM #
11672842
MFR #
02230548
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$109.95
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
02230548 02230548 1"X36" 60 DURO BLK POL
Specifications
Material
Polyurethane
Diameter
1 in
Length
3 ft, 36 in
Color
Black
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought