Motion
02382778

Made in USA
02382778

5/8-18 UNF, 3" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 15/16" Hex
MI ITEM #11673369
MFR #02382778
List Price$16.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02382778

5/8-18 UNF, 3" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 15/16" Hex
MI ITEM #11673369
MFR #02382778

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.28/each for your price

Overview

Mfr description
02382778 02382778 5/8-18X3 GR5 ZP FULL T
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    5/8-18 in
  • Length
    3 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.2.1; SAE J429
  • Hex Size
    15/16 in
  • Threading
    Fully Threaded
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text