Motion
02382992

Made in USA
02382992

3/4-16 UNF, 4-1/2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 1-1/8" Hex
MI ITEM #11673377
MFR #02382992
List Price$28.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02382992

3/4-16 UNF, 4-1/2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 1-1/8" Hex
MI ITEM #11673377
MFR #02382992

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.78/each for your price

Overview

Mfr description
02382992 02382992 3/4-16X4-1/2 GR5 ZP FU
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    3/4-16 in
  • Length
    4-1/2 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.2.1; SAE J429
  • Hex Size
    1-1/8 in
  • Threading
    Fully Threaded
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text