Motion
02383008

Made in USA
02383008

3/4-16 UNF, 5" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 1-1/8" Hex
MI ITEM #11673378
MFR #02383008
List Price$29.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02383008

3/4-16 UNF, 5" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 1-1/8" Hex
MI ITEM #11673378
MFR #02383008

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.40/each for your price

Overview

Mfr description
02383008 02383008 3/4-16X5 GR5 ZP FULL T
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    3/4-16 in
  • Length
    5 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.2.1; SAE J429
  • Hex Size
    1-1/8 in
  • Threading
    Fully Threaded
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought