Motion
02383073

Made in USA
02383073

7/8-9 UNC, 5" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 1-5/16" Hex
MI ITEM #11673383
MFR #02383073
List Price$20.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02383073

7/8-9 UNC, 5" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 1-5/16" Hex
MI ITEM #11673383
MFR #02383073

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.93/each for your price

Overview

Mfr description
02383073 02383073 7/8-9X5 GR5 ZP FULL TH
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    7/8-9 in
  • Length
    5 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.2.1; SAE J429
  • Hex Size
    1-5/16 in
  • Threading
    Fully Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text