Motion
02576460

Made in USA
02576460

1/4-20 UNC Hex Low Socket Cap Screw;4037 Alloy Steel, Black Oxide, Fully Threaded, 3/4" Length Under Head
MI ITEM #11673648
MFR #02576460
List Price$27.08/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02576460

1/4-20 UNC Hex Low Socket Cap Screw;4037 Alloy Steel, Black Oxide, Fully Threaded, 3/4" Length Under Head
MI ITEM #11673648
MFR #02576460

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.08/ca for your price

Overview

Mfr description
02576460 02576460 1/4-20X3/4 ALLOY SOCKE
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.|Low-socket cap head types have lower profiles than standard socket cap head types and are used in limited-clearance applications.

Specifications

  • Length
  • Drive Type
    Hex Socket
  • Head Style
    Low Socket Cap
  • Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • Thread Size
    M10x1.50 mm
  • Fastener Standard
    ANSI B18.8.2; ANSI B2.2; ANSI B18.3; MS16555
  • Full Or Partial Threading
    Fully Threaded
  • Hex Key Size
    1/4in
  • Length Measurement Type
    Length Under Head
  • Material Grade
    4037
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought