Overview
Mfr description
02577013 02577013 M10X16 ALLOY METRIC BH
- Button head types have cylindrical heads with curved tops and flat bearing surfacesThey slightly protrude out of the workpiece and are used for aesthetic purposes.|Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.
Specifications
- Length
- Drive TypeHex Socket
- Head StyleButton
- MaterialAlloy Steel
- Finish CoatingBlack Oxide
- System of MeasurementMetric
- Thread SizeM20x2.50 mm
- Fastener StandardANSI B18.8.2; ANSI B2.2; ANSI B18.3; MS16555
- Full Or Partial ThreadingFully Threaded
- Hex Key Size9/16in
- Length Measurement TypeLength Under Head
- Thread StandardMetric Coarse
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data