Specifications
Dimensions
- Hex Key Size3/8in
- Length6 in
- Length Measurement TypeLength Under Head
- Thread SizeM8x1.25 mm
Details
- Drive TypeHex Socket
- Fastener StandardANSI B18.3; ANSI B18.8.2; ANSI B2.2; MS16555
- Finish CoatingBlack Oxide
- Full Or Partial ThreadingFully Threaded
- Head Style90 Degree Flat
- MaterialAlloy Steel
- Material GradeGrade 10.9
- System of MeasurementMetric
- Thread StandardMetric Coarse