Motion
02577740

Made in USA
02577740

02577740 02577740 M12X35 ALLOY COUNTRSUN
MI ITEM #11673773
MFR #02577740
List Price$1.95/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02577740

02577740 02577740 M12X35 ALLOY COUNTRSUN
MI ITEM #11673773
MFR #02577740

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.95/ca for your price

Overview

Mfr description
02577740 02577740 M12X35 ALLOY COUNTRSUN
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque

Specifications

  • Length
  • Drive Type
    Hex Socket
  • Head Style
    90 Degree Flat
  • Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • Thread Size
    M12x1.75 mm
  • Drive Size
    8 mm
  • Fastener Standard
    ANSI B18.3; ANSI B18.8.2; ANSI B2.2; MS16555
  • Full Or Partial Threading
    Fully Threaded
  • Hex Key Size
    5/8 in
  • Length Measurement Type
    Overall Length
  • Material Grade
    Grade 10.9
  • Thread Standard
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought