Motion
02608834

Made in USA
02608834

1/2-13 x 6' Low Carbon Steel Threaded Rod - Right Hand Thread, Hot-Dipped Galvanized Finish, UNC
MI ITEM #11673821
MFR #02608834
Price$52.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02608834

1/2-13 x 6' Low Carbon Steel Threaded Rod - Right Hand Thread, Hot-Dipped Galvanized Finish, UNC
MI ITEM #11673821
MFR #02608834

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$52.98/each

Specifications

Dimensions

  • Length
    6 ft
  • Thread Size
    1/2-13

Details

  • Finish Coating
    Hot-Dipped Galvanized
  • Material
    Low Carbon Steel
  • Thread Direction
    Right Hand

Overview

Mfr description
02608834 02608834 1/2-13 HOT DIPPED 6' G
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought