Motion
02608842

Made in USA
02608842

5/8-11 x 6' Low Carbon Steel Threaded Rod - Right Hand Thread, Hot-Dipped Galvanized Finish, UNC
MI ITEM #11673822
MFR #02608842
List Price$29.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02608842

5/8-11 x 6' Low Carbon Steel Threaded Rod - Right Hand Thread, Hot-Dipped Galvanized Finish, UNC
MI ITEM #11673822
MFR #02608842

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.80/each for your price

Overview

Mfr description
02608842 02608842 5/8-11 HOT DIPPED 6' G
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.

Specifications

  • Length
    6 ft
  • Thread Size
    5/8-11
  • Material
    Low Carbon Steel
  • Finish Coating
    Hot-Dipped Galvanized
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought