Motion
02647501

Made in USA
02647501

9" Long x 4" Wide x 5" High, Gas Molded Poly Cylinder Bracket;Fits 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14" Diameter Cylinders
MI ITEM #11673920
MFR #02647501
Price$76.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02647501

9" Long x 4" Wide x 5" High, Gas Molded Poly Cylinder Bracket;Fits 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14" Diameter Cylinders
MI ITEM #11673920
MFR #02647501

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$76.68/each

Specifications

Dimensions

  • Diameter
    4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14

Details

  • Type
    Molded Poly Cylinder Bracket

Overview

Mfr description
02647501 02647501 SINGLE CYLINDER ADJUST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought