Motion
02647519

Made in USA
02647519

4-1/4" Long x 8" Wide x 4-1/4" High, Gas Bench Mount Cylinder Bracket;Fits 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14" Diameter Cylinders
MI ITEM #11673921
MFR #02647519
Price$141.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02647519

4-1/4" Long x 8" Wide x 4-1/4" High, Gas Bench Mount Cylinder Bracket;Fits 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14" Diameter Cylinders
MI ITEM #11673921
MFR #02647519

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$141.95/each

Specifications

Dimensions

  • Diameter
    4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14

Details

  • Type
    Bench Mount Cylinder Bracket

Overview

Mfr description
02647519 02647519 SINGLE CYLINDER BENCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought