Motion
02647543

Made in USA
02647543

28" Long x 12" Wide x 72" High, Gas Two Cylinder Process Station Rack;Fits 4, 5, 6, 7, 8, 9, 10, 11, 12" Diameter Cylinders
MI ITEM #11673924
MFR #02647543
Price$1,030.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02647543

28" Long x 12" Wide x 72" High, Gas Two Cylinder Process Station Rack;Fits 4, 5, 6, 7, 8, 9, 10, 11, 12" Diameter Cylinders
MI ITEM #11673924
MFR #02647543

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,030.73/each

Specifications

Dimensions

  • Diameter
    4, 5, 6, 7, 8, 9, 10, 11, 12

Details

  • Type
    Two Cylinder Process Station Rack

Overview

Mfr description
02647543 02647543 TWO CYLINDER PROCESS S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought