Motion
02647659

Made in USA
02647659

47" OAH Cylinder Hand Truck;Swept Back Handle, Steel, Full Pneumatic Wheels
Mi Item #11673931
MFR #02647659
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02647659

47" OAH Cylinder Hand Truck;Swept Back Handle, Steel, Full Pneumatic Wheels
Mi Item #11673931
MFR #02647659

Mfr description
02647659 02647659 1 CYLINDER FOUR WHEEL
  • Steel is used for general purpose applications and has a high tensile strength. It is heavier than aluminum.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    47 in
  • Overall Width
    21
  • Wheel Diameter
    10-1/2
  • Wheel Width
    4 in

Details

  • Handle Type
    Swept Back
  • Material
    Steel
  • Type
    Cylinder Hand Truck
  • Wheel Type
    Full Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)