Motion
02731206

Made in USA
02731206

6" Diam x 1-1/4" Hole x 3/4" Thick, 180 Grit Surface Grinding Wheel;Diamond, Very Fine Grade
MI ITEM #11673942
MFR #02731206
List Price$275.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02731206

6" Diam x 1-1/4" Hole x 3/4" Thick, 180 Grit Surface Grinding Wheel;Diamond, Very Fine Grade
MI ITEM #11673942
MFR #02731206

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$275.53/each for your price

Overview

Mfr description
02731206 02731206 180GR ECONOMY DIAMOND
  • Diamond is one of the hardest abrasive materialsCommonly used in grinding and polishing ceramic, stone and aluminum alloy.

Specifications

  • Hole Size
    1-1/4 in
  • Wheel Diameter
    6 in
  • Abrasive Material
    Diamond
  • Grade
    Very Fine
  • Grit Number
    180
  • Features & Benefits
    • Diamond is one of the hardest abrasive materialsCommonly used in grinding and polishing ceramic, stone and aluminum alloy.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought