Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02993004

Schedule 80, 1/8" Diam x 6-1/2" Long Black Pipe Nipple; Threaded
MI ITEM #11673957
MFR #02993004

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
02993004 02993004 1/8X6-1/2" STEEL BLK S

Specifications

  • Pipe Size
    1/8 in
  • Schedule
    80
  • Length
    6-1/2 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought