Motion
02993186

Made in USA
02993186

Schedule 80, 3/8" Diam x 6-1/2" Long Black Pipe Nipple; Threaded
MI ITEM #11673966
MFR #02993186
Price$29.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02993186

Schedule 80, 3/8" Diam x 6-1/2" Long Black Pipe Nipple; Threaded
MI ITEM #11673966
MFR #02993186

Mfr description
02993186 02993186 3/8X6-1/2" STEEL BLK S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.40/each

Specifications

Dimensions

  • Length
    6-1/2 in
  • Pipe Size
    3/8 in

Details

  • Schedule
    80
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)