Motion
02993699

Made in USA
02993699

Size 1/4", Class 300, Steel Black Pipe Coupling; 300 psi, Threaded End Connection
Mi Item #11674015
MFR #02993699
Price$32.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02993699

Size 1/4", Class 300, Steel Black Pipe Coupling; 300 psi, Threaded End Connection
Mi Item #11674015
MFR #02993699

Mfr description
02993699 02993699 1/4X1-3/16" NPS BLACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.28/each

Specifications

Dimensions

  • Fitting Size
    1/4 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Steel
  • Pressure Range
    300-300 psi
  • Style
    300
  • Type
    Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)