Motion
02993749

Made in USA
02993749

Size 1-1/4", Class 300, Steel Black Pipe Coupling; 300 psi, Threaded End Connection
MI ITEM #11674019
MFR #02993749
List Price$94.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02993749

Size 1-1/4", Class 300, Steel Black Pipe Coupling; 300 psi, Threaded End Connection
MI ITEM #11674019
MFR #02993749

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$94.25/each for your price

Overview

Mfr description
02993749 02993749 1-1/4X2-1/16"NPS BLACK

Specifications

  • Fitting Type
    Threaded
  • Material
    Steel
  • Finish Coating
    Black
  • Fitting Size
    1-1/4 in
  • Pressure Range
    300-300 psi
  • Style
    300
  • Type
    Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought