Motion
02993756

Made in USA
02993756

Size 1-1/2", Class 300, Steel Black Pipe Coupling; 300 psi, Threaded End Connection
Mi Item #11674020
MFR #02993756
Price$94.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02993756

Size 1-1/2", Class 300, Steel Black Pipe Coupling; 300 psi, Threaded End Connection
Mi Item #11674020
MFR #02993756

Mfr description
02993756 02993756 1-1/2X2-1/16"NPS BLACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.23/each

Specifications

Dimensions

  • Fitting Size
    1-1/2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Steel
  • Pressure Range
    300-300 psi
  • Style
    300
  • Type
    Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)