Motion
02993772

Made in USA
02993772

1/8" Galvanized Steel Pipe CouplingThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11674021
MFR #02993772
List Price$27.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02993772

1/8" Galvanized Steel Pipe CouplingThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11674021
MFR #02993772

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.58/each for your price

Overview

Mfr description
02993772 02993772 1/8X13/16"NPS GALVNZD

Specifications

  • Material
    Steel
  • Fitting Size
    1/8
  • Type
    Coupling
  • End Connection
    Threaded
  • Group & Class
    300
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought