Motion
02993780

Made in USA
02993780

1/4" Galvanized Steel Pipe CouplingThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
Mi Item #11674022
MFR #02993780
Price$34.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02993780

1/4" Galvanized Steel Pipe CouplingThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
Mi Item #11674022
MFR #02993780

Mfr description
02993780 02993780 1/4X1-3/16"NPS GALVNZD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.75/each

Specifications

Dimensions

  • Fitting Size
    1/4
  • Steam Pressure
    300 psi

Details

  • End Connection
    Threaded
  • Group & Class
    300
  • Liquid And Gas Pressure
    300 psi
  • Material
    Steel
  • Type
    Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)