Motion
02993822

Made in USA
02993822

1-1/2" Galvanized Steel Pipe CouplingThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11674025
MFR #02993822
List Price$109.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02993822

1-1/2" Galvanized Steel Pipe CouplingThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11674025
MFR #02993822

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$109.03/each for your price

Overview

Mfr description
02993822 02993822 1-1/2X2-1/16"NPS GALVD

Specifications

  • Material
    Steel
  • Fitting Size
    1-1/2
  • Type
    Coupling
  • End Connection
    Threaded
  • Group & Class
    300
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought