Motion
02994903

Made in USA
02994903

3/8" Screw, Grade 8 Alloy Steel SAE Flat Washer 13/32" ID x 13/16" OD, 0.072" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11674028
MFR #02994903
List Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02994903

3/8" Screw, Grade 8 Alloy Steel SAE Flat Washer 13/32" ID x 13/16" OD, 0.072" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11674028
MFR #02994903

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.13/each for your price

Overview

Mfr description
02994903 02994903 3/8" GR8 ZINC SAE FLAT
  • SAE (Society of Automotive Engineers) flat washers are thinner, have smaller outside diameters and fit tighter around bolts than USS (United States Standard) washers.

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    Zinc Yellow Dichromate
  • Thickness
    0.0720 in
  • Type
    SAE
  • Screw Size
    3/8
  • Outside Diameter Range
    0.8050 in~0.8270 in
  • Outside Diameter
    13/16 in
  • Material Grade
    Grade 8
  • Inside Diameter Range
    0.4010 in~0.4190 in
  • Inside Diameter
    13/32 in
  • Maximum Thickness
    1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text