Motion
02994929

Made in USA
02994929

1/2" Screw, Grade 8 Alloy Steel SAE Flat Washer 17/32" ID x 1-1/16" OD, 0.121" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11674030
MFR #02994929
Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02994929

1/2" Screw, Grade 8 Alloy Steel SAE Flat Washer 17/32" ID x 1-1/16" OD, 0.121" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11674030
MFR #02994929

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.25/each

Specifications

Dimensions

  • Inside Diameter
    17/32 in
  • Inside Diameter Range
    0.5260 in~0.5460 in
  • Maximum Thickness
    3/32 in
  • Outside Diameter
    1-1/16 in
  • Outside Diameter Range
    1.0550 in~1.0920 in
  • Screw Size
    1/2
  • Thickness
    0.1210 in

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Type
    SAE

Overview

Mfr description
02994929 02994929 1/2" GR8 ZINC SAE FLAT
  • SAE (Society of Automotive Engineers) flat washers are thinner, have smaller outside diameters and fit tighter around bolts than USS (United States Standard) washers.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought