Motion
02994960

Made in USA
02994960

7/8" Screw, Grade 8 Alloy Steel SAE Flat Washer 15/16" ID x 1-3/4" OD, 0.16" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11674034
MFR #02994960
List Price$1.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02994960

7/8" Screw, Grade 8 Alloy Steel SAE Flat Washer 15/16" ID x 1-3/4" OD, 0.16" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11674034
MFR #02994960

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.85/each for your price

Overview

Mfr description
02994960 02994960 7/8" GR8 ZINC SAE FLAT
  • SAE (Society of Automotive Engineers) flat washers are thinner, have smaller outside diameters and fit tighter around bolts than USS (United States Standard) washers.

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    Zinc Yellow Dichromate
  • Thickness
    0.1600 in
  • Type
    SAE
  • Screw Size
    7/8
  • Outside Diameter Range
    1.7430 in~1.7800 in
  • Outside Diameter
    1-3/4 in
  • Material Grade
    Grade 8
  • Inside Diameter Range
    0.9310 in~0.9680 in
  • Inside Diameter
    15/16 in
  • Maximum Thickness
    9/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought