Motion
02994978

Made in USA
02994978

1" Screw, Grade 8 Alloy Steel SAE Flat Washer 1-1/16" ID x 2" OD, 0.16" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11674035
MFR #02994978
List Price$1.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02994978

1" Screw, Grade 8 Alloy Steel SAE Flat Washer 1-1/16" ID x 2" OD, 0.16" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11674035
MFR #02994978

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.13/each for your price

Overview

Mfr description
02994978 02994978 1" GR8 ZINC SAE FLAT W
  • SAE (Society of Automotive Engineers) flat washers are thinner, have smaller outside diameters and fit tighter around bolts than USS (United States Standard) washers.

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    Zinc Yellow Dichromate
  • Thickness
    0.1600 in
  • Type
    SAE
  • Screw Size
    1
  • Outside Diameter Range
    1.9930 in~2.0300 in
  • Outside Diameter
    2 in
  • Material Grade
    Grade 8
  • Inside Diameter Range
    1.0550 in~1.0920 in
  • Inside Diameter
    1-1/16 in
  • Maximum Thickness
    9/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text