Motion
02995017

Made in USA
02995017

1-1/2" Screw, Grade 8 Alloy Steel SAE Flat Washer 1-9/16" ID x 3" OD, 0.213" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11674039
MFR #02995017
Price$3.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02995017

1-1/2" Screw, Grade 8 Alloy Steel SAE Flat Washer 1-9/16" ID x 3" OD, 0.213" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11674039
MFR #02995017

Mfr description
02995017 02995017 1-1/2" GR8 ZINC SAE FL
  • SAE (Society of Automotive Engineers) flat washers are thinner, have smaller outside diameters and fit tighter around bolts than USS (United States Standard) washers.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.80/each

Specifications

Dimensions

  • Inside Diameter
    1-9/16 in
  • Inside Diameter Range
    1.6180 in~1.6550 in
  • Maximum Thickness
    5/32 in
  • Outside Diameter
    3 in
  • Outside Diameter Range
    2.9930 in~3.0300 in
  • Screw Size
    1-1/2
  • Thickness
    0.2130 in

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Type
    SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)