Motion
02995157

Made in USA
02995157

3/8" Screw, Grade 8 Alloy Steel USS Flat Washer 0.433" ID x 1.03" OD, 0.104" Thick, Zinc Yellow Dichromate Finish
Mi Item #11674042
MFR #02995157
Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02995157

3/8" Screw, Grade 8 Alloy Steel USS Flat Washer 0.433" ID x 1.03" OD, 0.104" Thick, Zinc Yellow Dichromate Finish
Mi Item #11674042
MFR #02995157

Mfr description
02995157 02995157 3/8" GR8 ZINC USS FLAT
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.15/each

Specifications

Dimensions

  • Inside Diameter
    0.4330 in
  • Inside Diameter Range
    ~0.4530 in
  • Outside Diameter
    1.0300 in
  • Outside Diameter Range
    0.9930 in~
  • Screw Size
    3/8
  • Thickness
    0.1040 in

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Type
    USS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)