Motion
02995165

Made in USA
02995165

7/16" Screw, Grade 8 Alloy Steel USS Flat Washer 0.495" ID x 1.28" OD, 0.104" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11674043
MFR #02995165
List Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02995165

7/16" Screw, Grade 8 Alloy Steel USS Flat Washer 0.495" ID x 1.28" OD, 0.104" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11674043
MFR #02995165

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.25/each for your price

Overview

Mfr description
02995165 02995165 7/16" GR8 ZINC USS FLA
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    Zinc Yellow Dichromate
  • Thickness
    0.1040 in
  • Type
    USS
  • Screw Size
    7/16
  • Outside Diameter Range
    1.2430 in~
  • Outside Diameter
    1.2800 in
  • Material Grade
    Grade 8
  • Inside Diameter Range
    ~0.5150 in
  • Inside Diameter
    0.4950 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought