Motion
02995173

Made in USA
02995173

1/2" Screw, Grade 8 Alloy Steel USS Flat Washer 0.557" ID x 1.405" OD, 0.132" Thick, Zinc Yellow Dichromate Finish
Mi Item #11674044
MFR #02995173
Price$0.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02995173

1/2" Screw, Grade 8 Alloy Steel USS Flat Washer 0.557" ID x 1.405" OD, 0.132" Thick, Zinc Yellow Dichromate Finish
Mi Item #11674044
MFR #02995173

Mfr description
02995173 02995173 1/2" GR8 ZINC USS FLAT
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.53/each

Specifications

Dimensions

  • Inside Diameter
    0.5570 in
  • Inside Diameter Range
    ~0.5770 in
  • Outside Diameter
    1.4050 in
  • Outside Diameter Range
    1.3680 in~
  • Screw Size
    1/2
  • Thickness
    0.1320 in

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Type
    USS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)