Motion
02995199

Made in USA
02995199

5/8" Screw, Grade 8 Alloy Steel USS Flat Washer 0.681" ID x 1.78" OD, 0.16" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11674046
MFR #02995199
Price$0.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02995199

5/8" Screw, Grade 8 Alloy Steel USS Flat Washer 0.681" ID x 1.78" OD, 0.16" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11674046
MFR #02995199

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.70/each

Specifications

Dimensions

  • Inside Diameter
    0.6810 in
  • Inside Diameter Range
    ~0.7180 in
  • Outside Diameter
    1.7800 in
  • Outside Diameter Range
    1.7430 in~
  • Screw Size
    5/8
  • Thickness
    0.1600 in

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Type
    USS

Overview

Mfr description
02995199 02995199 5/8" GR8 ZINC USS FLAT
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought