Motion
02995249

Made in USA
02995249

1-1/4" Screw, Grade 8 Alloy Steel USS Flat Washer 1.368" ID x 3.03" OD, 0.192" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11674050
MFR #02995249
List Price$3.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02995249

1-1/4" Screw, Grade 8 Alloy Steel USS Flat Washer 1.368" ID x 3.03" OD, 0.192" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11674050
MFR #02995249

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.68/each for your price

Overview

Mfr description
02995249 02995249 1-1/4" GR8 ZINC USS FL
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    Zinc Yellow Dichromate
  • Thickness
    0.1920 in
  • Type
    USS
  • Screw Size
    1-1/4
  • Outside Diameter Range
    2.9930 in~
  • Outside Diameter
    3.0300 in
  • Material Grade
    Grade 8
  • Inside Diameter Range
    ~1.4050 in
  • Inside Diameter
    1.3680 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text