Motion
02995264

Made in USA
02995264

1-1/2" Screw, Grade 8 Alloy Steel USS Flat Washer 1.615" ID x 3.545" OD, 0.213" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11674052
MFR #02995264
List Price$4.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02995264

1-1/2" Screw, Grade 8 Alloy Steel USS Flat Washer 1.615" ID x 3.545" OD, 0.213" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11674052
MFR #02995264

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.95/each for your price

Overview

Mfr description
02995264 02995264 1-1/2" GR8 ZINC USS FL
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    Zinc Yellow Dichromate
  • Thickness
    0.2130 in
  • Type
    USS
  • Screw Size
    1-1/2
  • Outside Diameter Range
    3.4900 in~
  • Outside Diameter
    3.5450 in
  • Material Grade
    Grade 8
  • Inside Diameter Range
    ~1.6700 in
  • Inside Diameter
    1.6150 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text