Motion
03028479

Made in USA
03028479

38 Lb Load Limit, #10 Thread Diam, 1-1/2" Take Up, Aluminum Eye & Eye Turnbuckle-2-5/16" Body Length, 13/64" Neck Length, 4" Closed Length
MI ITEM #11674093
MFR #03028479
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03028479

38 Lb Load Limit, #10 Thread Diam, 1-1/2" Take Up, Aluminum Eye & Eye Turnbuckle-2-5/16" Body Length, 13/64" Neck Length, 4" Closed Length
MI ITEM #11674093
MFR #03028479

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03028479 03028479 10-24 2 EYE & EYE ALUM
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Eye and eye types have a closed loop connector on each end
  • They are ideal when the connected cable has a movable anchor point
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    #10-24 in
  • Closed Length
    4 in
  • Open Length
    5-5/8 in
  • Load Capacity
    38 lb
  • Body Length
    2-5/16 in
  • Body Material
    Aluminum
  • Eye Type
    Round
  • Fittings Finish Coating
    Zinc-Plated
  • Fittings Material
    Steel
  • Neck Length
    13/64 in
  • Take Up Length
    1-1/2 in
  • Thread Diameter
    #10 in
  • Type
    Eye & Eye

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text