Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03316114

8 x 30 x 1", MERV 8, 35% Efficiency, Wire-Backed Pleated Air Filter Synthetic, Paperboard Frame, 300 Max FPM, 500 CFM, Use with Any Unit
MI ITEM #11674529
MFR #03316114

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
03316114 03316114 8X30X1 MDL40 STD PLEAT

Specifications

  • Maximum Air Flow
    300 FPM
  • Frame Material
    Paperboard
  • Actual Depth
    3/4 in
  • Actual Height
    7-1/2 in
  • Actual Width
    30-1/8 in
  • Capacity
    Standard
  • CFM
    500
  • Filter Type
    Wire-Backed Pleated
  • Final Resistance At Fpm
    1 in
  • Integrated Frame
    Yes
  • Maximum Temperature
    200˚ F
  • Media Type
    Synthetic
  • MERV Rating
    8
  • Nominal Overall Depth
    1 in
  • Nominal Overall Height
    8 in
  • Nominal Overall Width
    30 in
  • Particle Capture Efficiency
    35
  • Pleats Per Square Foot
    12
  • Standards Met
    ASHRAE 52.2-2012, UL 900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text