Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03569068

4" Diam x 1-1/4" Hole x 1/4" Thick, N Hardness, 220 Grit Surface Grinding Wheel;Diamond, Type 1A1, Very Fine Grade
MI ITEM #11674825
MFR #03569068

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
03569068 03569068 D1A1 4X1/4 220N 1/8D V
  • Straight Wheel - Superabrasive.

Specifications

  • Hole Size
    1-1/4 in
  • Wheel Diameter
    4 in
  • Abrasive Material
    Diamond
  • Grade
    Very Fine
  • Grit Number
    220
  • Superabrasive Depth
    1/8 in
  • Wheel Hardness
    N
  • Wheel Hardness Rating
    Medium
  • Features & Benefits
    Straight Wheel - Superabrasive.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought