Motion
03569209

Made in USA
03569209

6" Diam x 1-1/4" Hole x 1/4" Thick, N Hardness, 100 Grit Surface Grinding Wheel;Diamond, Type 1A1, Fine Grade
MI ITEM #11674832
MFR #03569209
List Price$170.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03569209

6" Diam x 1-1/4" Hole x 1/4" Thick, N Hardness, 100 Grit Surface Grinding Wheel;Diamond, Type 1A1, Fine Grade
MI ITEM #11674832
MFR #03569209

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$170.28/each for your price

Overview

Mfr description
03569209 03569209 6X1/4 D1A1100N 1/8D DI
  • Straight Wheel - Superabrasive.

Specifications

  • Hole Size
    1-1/4 in
  • Wheel Diameter
    6 in
  • Abrasive Material
    Diamond
  • Grade
    Fine
  • Grit Number
    100
  • Superabrasive Depth
    1/8 in
  • Wheel Hardness
    N
  • Wheel Hardness Rating
    Medium
  • Features & Benefits
    Straight Wheel - Superabrasive.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought