Motion
03569365

Made in USA
03569365

6" Diam x 1-1/4" Hole x 1/2" Thick, N Hardness, 220 Grit Surface Grinding Wheel;Diamond, Type 1A1, Very Fine Grade
MI ITEM #11674840
MFR #03569365
Price$216.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03569365

6" Diam x 1-1/4" Hole x 1/2" Thick, N Hardness, 220 Grit Surface Grinding Wheel;Diamond, Type 1A1, Very Fine Grade
MI ITEM #11674840
MFR #03569365

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$216.78/each

Specifications

Dimensions

  • Hole Size
    1-1/4 in
  • Superabrasive Depth
    1/8 in
  • Wheel Diameter
    6 in

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    Straight Wheel - Superabrasive.
  • Grade
    Very Fine
  • Grit Number
    220
  • Wheel Hardness
    N
  • Wheel Hardness Rating
    Medium

Overview

Mfr description
03569365 03569365 D1A1 6X1/2 220N 1/8D V
  • Straight Wheel - Superabrasive.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought