Motion
03570421

Made in USA
03570421

6" Diam x 1-1/4" Hole x 1/8" Thick, N Hardness, 100 Grit Surface Grinding Wheel;Diamond, Type 1A1, Fine Grade
MI ITEM #11674865
MFR #03570421
Price$145.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03570421

6" Diam x 1-1/4" Hole x 1/8" Thick, N Hardness, 100 Grit Surface Grinding Wheel;Diamond, Type 1A1, Fine Grade
MI ITEM #11674865
MFR #03570421

Mfr description
03570421 03570421 6 X 1/8 X 1 1/4 100-N
  • Straight Wheel - Superabrasive.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$145.75/each

Specifications

Dimensions

  • Hole Size
    1-1/4 in
  • Superabrasive Depth
    1/16 in
  • Wheel Diameter
    6 in

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    Straight Wheel - Superabrasive.
  • Grade
    Fine
  • Grit Number
    100
  • Wheel Hardness
    N
  • Wheel Hardness Rating
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)