Motion
03570447

Made in USA
03570447

6" Diam x 1-1/4" Hole x 1/8" Thick, N Hardness, 150 Grit Surface Grinding Wheel;Diamond, Type 1A1, Very Fine Grade
Mi Item #11674866
MFR #03570447
Price$145.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03570447

6" Diam x 1-1/4" Hole x 1/8" Thick, N Hardness, 150 Grit Surface Grinding Wheel;Diamond, Type 1A1, Very Fine Grade
Mi Item #11674866
MFR #03570447

Mfr description
03570447 03570447 6 X 1/8 X 1 1/4 150-N
  • Straight Wheel - Superabrasive.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$145.75/each

Specifications

Dimensions

  • Hole Size
    1-1/4 in
  • Superabrasive Depth
    1/16 in
  • Wheel Diameter
    6 in

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    Straight Wheel - Superabrasive.
  • Grade
    Very Fine
  • Grit Number
    150
  • Wheel Hardness
    N
  • Wheel Hardness Rating
    Medium
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)